Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Jack Screw, PK25
- Mfr # 4750-8
- Zoro # G222964279
product price:Â
$
10.45
/pk of 25, $0.42/ea
Sold in multiples of 32Â pks for
$334.40
Key Features
Thread Size Side A
#4-40
Standoff Type
Male-Female Standoff
Thread Type
Coarse
Material Grade/Class
Not Graded
Hex Width
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4750-8
- Zoro #
- G222964279
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size Side A
- #4-40
- Hex Width
- 3/16 in
- Wire Rope Length
- 13/16 in
- Thread Size Size B
- #4-40
- Body Length
- 3/16 in
- Overall Length
- 13/16 in
- Length
- 13/16 in
Details
- Standoff Type
- Male-Female Standoff
- Thread Type
- Coarse
- Item
- Jack Screw
- Material Grade/Class
- Not Graded
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Material
- Steel
- Thread Gender Side A
- Male
- Thread Style
- Partially Threaded
- Thread Fit Side A
- 2A
- Shape
- Hex
- Thread Gender Side B
- Female
- Thread Fit Side B
- 2B
- Shell Material
- Steel
Description
Jack Screw, Overall Length 13/16 in, Body Length 3/16 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Steel, Material Grade/Class Not Graded, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.