Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Female Standoffs, PK25
- Mfr # 1603-256-SS
- Zoro # G023942827
product price:Â
$
50.49
/pk of 25, $2.02/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
System of Measurement
Inch
Thread Fit Side A
2B
Thread Gender Side A
Female
Outside Diameter
1/8 in
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1603-256-SS
- Zoro #
- G023942827
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Thread Fit Side A
- 2B
- Thread Gender Side A
- Female
- Material
- Stainless Steel
- Shape
- Round
- Thread Direction
- Right Hand
- Material Grade/Class
- 18-8
- Thread Style
- Fully Threaded
- Finish
- Plain
- Standoff Type
- Female-Female Standoff
- Item
- Round Female Standoffs
- Thread Type
- Coarse
- Thread Gender Side B
- Female
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Outside Diameter
- 1/8 in
- Overall Length
- 5/16 in
- Thread Size Size B
- #2-56
- Body Length
- 5/16 in
- Thread Size Side A
- #2-56
- Wire Rope Length
- 5/16 in
- Length
- 5/16 in
Description
Round Female Standoffs, Overall Length 5/16 in, Body Length 5/16 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/8 in, Shape Round, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.