Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Female Standoffs, PK25
- Mfr # 1690-440-N
- Zoro # G922962605
product price:Â
$
79.29
/pk of 25, $3.17/ea
Sold in multiples of 5Â pks for
$396.45
Key Features
Outside Diameter
1/4 in
Thread Fit Side A
2B
Shape
Round
Thread Gender Side B
Female
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1690-440-N
- Zoro #
- G922962605
- UPC #
- -
- Country of Origin
- United States
- Thread Fit Side A
- 2B
- Shape
- Round
- Thread Gender Side B
- Female
- Thread Type
- Coarse
- Standoff Type
- Female-Female Standoff
- Material
- Nylon
- Item
- Round Female Standoffs
- Thread Direction
- Right Hand
- Thread Style
- Fully Threaded
- System of Measurement
- Inch
- Material Grade/Class
- 6/6
- Thread Gender Side A
- Female
- Shell Material
- Nylon
- Traction Material
- Nylon
Dimensions
- Outside Diameter
- 1/4 in
- Thread Size Side A
- #4-40
- Body Length
- 7/8 in
- Wire Rope Length
- 7/8 in
- Thread Size Size B
- #4-40
- Overall Length
- 7/8 in
- Length
- 7/8 in
Description
Round Female Standoffs, Overall Length 7/8 in, Body Length 7/8 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/4 in, Shape Round, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.