Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Female Standoffs, PK25
- Mfr # 1612-256-SS
- Zoro # G223943037
product price:Â
$
37.19
/pk of 25, $1.49/ea
Key Features
Thread Gender Side A
Female
Thread Size Side A
#2-56
System of Measurement
Inch
Thread Size Size B
#2-56
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1612-256-SS
- Zoro #
- G223943037
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size Side A
- #2-56
- Thread Size Size B
- #2-56
- Outside Diameter
- 1/8 in
- Body Length
- 7/8 in
- Overall Length
- 7/8 in
- Wire Rope Length
- 7/8 in
- Length
- 7/8 in
Details
- Thread Gender Side A
- Female
- System of Measurement
- Inch
- Item
- Round Female Standoffs
- Finish
- Plain
- Thread Type
- Coarse
- Material Grade/Class
- 18-8
- Shape
- Round
- Thread Fit Side A
- 2B
- Thread Style
- Partially Threaded
- Material
- Stainless Steel
- Thread Direction
- Right Hand
- Thread Gender Side B
- Female
- Standoff Type
- Female-Female Standoff
- Shell Material
- Stainless Steel
Description
Round Female Standoffs, Overall Length 7/8 in, Body Length 7/8 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/8 in, Shape Round, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.