Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Male-Female Standoffs, PK25
- Mfr # 4062-632-SS
- Zoro # G822962484
product price:Â
$
113.99
/pk of 25, $4.56/ea
Sold in multiples of 3Â pks for
$341.97
Free Shipping & Returns
Key Features
Thread Style
Partially Threaded
Finish
Plain
Thread Size Side A
#6-32
Thread Type
Coarse
Wire Rope Length
2 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4062-632-SS
- Zoro #
- G822962484
- UPC #
- -
- Country of Origin
- United States
- Thread Style
- Partially Threaded
- Finish
- Plain
- Thread Type
- Coarse
- Thread Fit Side B
- 2B
- Material Grade/Class
- 18-8
- Thread Gender Side A
- Male
- Item
- Round Male-Female Standoffs
- Thread Gender Side B
- Female
- Material
- Stainless Steel
- Thread Fit Side A
- 2A
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Shape
- Round
- Standoff Type
- Male-Female Standoff
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size Side A
- #6-32
- Wire Rope Length
- 2 3/4 in
- Body Length
- 2 1/2 in
- Thread Size Size B
- #6-32
- Outside Diameter
- 1/4 in
- Overall Length
- 2 3/4 in
- Length
- 2 3/4 in
Description
Round Male-Female Standoffs, Overall Length 2 3/4 in, Body Length 2 1/2 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/4 in, Shape Round, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.