Round Female Standoffs, PK25
- Mfr # 1885-2520-S
- Zoro # G422962570
product price:Â
$
24.65
/pk of 25, $0.99/ea
Sold in multiples of 14Â pks for
$345.10
Key Features
Thread Gender Side A
Female
Thread Size Side A
1/4"-20
Standoff Type
Female-Female Standoff
System of Measurement
Inch
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1885-2520-S
- Zoro #
- G422962570
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size Side A
- 1/4"-20
- Body Length
- 1/2 in
- Thread Size Size B
- 1/4"-20
- Outside Diameter
- 1/2 in
- Overall Length
- 1/2 in
- Wire Rope Length
- 1/2 in
- Length
- 1/2 in
Details
- Thread Gender Side A
- Female
- Standoff Type
- Female-Female Standoff
- System of Measurement
- Inch
- Item
- Round Female Standoffs
- Thread Direction
- Right Hand
- Material Grade/Class
- Not Graded
- Thread Gender Side B
- Female
- Thread Style
- Fully Threaded
- Material
- Steel
- Thread Type
- Coarse
- Shape
- Round
- Thread Fit Side A
- 2B
- Shell Material
- Steel
Description
Round Female Standoffs, Overall Length 1/2 in, Body Length 1/2 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/2 in, Shape Round, Material Steel, Material Grade/Class Not Graded, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.