Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Female Standoffs, PK25
- Mfr # 1634-256-SS
- Zoro # G022964431
product price:Â
$
60.15
/pk of 25, $2.41/ea
Sold in multiples of 6Â pks for
$360.90
Key Features
Material Grade/Class
18-8
Shape
Round
Thread Gender Side A
Female
Thread Gender Side B
Female
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1634-256-SS
- Zoro #
- G022964431
- UPC #
- -
- Country of Origin
- United States
- Material Grade/Class
- 18-8
- Shape
- Round
- Thread Gender Side A
- Female
- Thread Gender Side B
- Female
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Material
- Stainless Steel
- Standoff Type
- Female-Female Standoff
- Thread Fit Side A
- 2B
- Item
- Round Female Standoffs
- System of Measurement
- Inch
- Thread Type
- Coarse
- Finish
- Plain
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size Side A
- #2-56
- Outside Diameter
- 3/16 in
- Body Length
- 5/16 in
- Thread Size Size B
- #2-56
- Wire Rope Length
- 5/16 in
- Overall Length
- 5/16 in
- Length
- 5/16 in
Description
Round Female Standoffs, Overall Length 5/16 in, Body Length 5/16 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 3/16 in, Shape Round, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.