Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Male-Female Standoffs, PK25
- Mfr # 4039-440-SS
- Zoro # G622963438
product price:Â
$
52.19
/pk of 25, $2.09/ea
Sold in multiples of 7Â pks for
$365.33
Key Features
Thread Style
Partially Threaded
Thread Gender Side A
Male
Wire Rope Length
1 in
Thread Fit Side A
2A
Shape
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4039-440-SS
- Zoro #
- G622963438
- UPC #
- -
- Country of Origin
- United States
- Thread Style
- Partially Threaded
- Thread Gender Side A
- Male
- Thread Fit Side A
- 2A
- Shape
- Round
- Thread Gender Side B
- Female
- Material Grade/Class
- 18-8
- Material
- Stainless Steel
- Finish
- Plain
- Item
- Round Male-Female Standoffs
- Thread Type
- Coarse
- System of Measurement
- Inch
- Thread Fit Side B
- 2B
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Wire Rope Length
- 1 in
- Outside Diameter
- 1/4 in
- Thread Size Size B
- #4-40
- Body Length
- 13/16 in
- Thread Size Side A
- #4-40
- Overall Length
- 1 in
- Length
- 1 in
Description
Round Male-Female Standoffs, Overall Length 1 in, Body Length 13/16 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/4 in, Shape Round, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.