Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Male-Female Standoff, PK25
- Mfr # 4002-440-AL
- Zoro # G122962788
product price:Â
$
42.59
/pk of 25, $1.70/ea
Sold in multiples of 8Â pks for
$340.72
Key Features
Finish
Plain
Thread Gender Side B
Female
Thread Fit Side B
2B
Thread Fit Side A
2A
Thread Size Size B
#4-40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4002-440-AL
- Zoro #
- G122962788
- UPC #
- -
- Country of Origin
- United States
- Finish
- Plain
- Item
- Round Male-Female Standoff
- Thread Gender Side B
- Female
- Thread Fit Side B
- 2B
- Thread Fit Side A
- 2A
- Thread Style
- Partially Threaded
- Thread Type
- Coarse
- Shape
- Round
- System of Measurement
- Inch
- Thread Gender Side A
- Male
- Material
- Aluminum
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Thread Size Size B
- #4-40
- Body Length
- 5/16 in
- Wire Rope Length
- 1/2 in
- Thread Size Side A
- #4-40
- Outside Diameter
- 3/16 in
- Overall Length
- 1/2 in
- Length
- 1/2 in
Description
Round Male-Female Standoff, Overall Length 1/2 in, Body Length 5/16 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 3/16 in, Shape Round, Material Aluminum, Finish Plain, System of Measurement Inch, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.