Round Female Standoffs, PK25
- Mfr # 1692-632-AL
- Zoro # G322964841
product price:Â
$
13.79
/pk of 25, $0.55/ea
Sold in multiples of 24Â pks for
$330.96
Key Features
Body Length
1 in
System of Measurement
Inch
Material Grade/Class
6061
Wire Rope Length
1 in
Outside Diameter
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1692-632-AL
- Zoro #
- G322964841
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Body Length
- 1 in
- Wire Rope Length
- 1 in
- Outside Diameter
- 1/4 in
- Thread Size Size B
- #6-32
- Thread Size Side A
- #6-32
- Overall Length
- 1 in
- Length
- 1 in
Details
- System of Measurement
- Inch
- Material Grade/Class
- 6061
- Material
- Aluminum
- Thread Gender Side A
- Female
- Standoff Type
- Female-Female Standoff
- Finish
- Plain
- Thread Fit Side A
- 2B
- Shape
- Round
- Thread Type
- Coarse
- Thread Gender Side B
- Female
- Thread Direction
- Right Hand
- Thread Style
- Fully Threaded
- Item
- Round Female Standoffs
- Shell Material
- Aluminum
Description
Round Female Standoffs, Overall Length 1 in, Body Length 1 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/4 in, Shape Round, Material Aluminum, Material Grade/Class 6061, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.