Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Male-Female Standoff, PK25
- Mfr # 4122-1032-AL
- Zoro # G122964669
product price:Â
$
210.99
/pk of 25, $8.44/ea
Sold in multiples of 2Â pks for
$421.98
Free Shipping & Returns
Key Features
Outside Diameter
3/8 in
Material Grade/Class
6061
Standoff Type
Male-Female Standoff
Thread Direction
Right Hand
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4122-1032-AL
- Zoro #
- G122964669
- UPC #
- -
- Country of Origin
- United States
- Material Grade/Class
- 6061
- Standoff Type
- Male-Female Standoff
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Shape
- Round
- Thread Fit Side B
- 2B
- Thread Type
- Fine
- Material
- Aluminum
- Thread Fit Side A
- 2A
- Thread Style
- Partially Threaded
- Thread Gender Side A
- Male
- Finish
- Plain
- Item
- Round Male-Female Standoff
- Thread Gender Side B
- Female
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Outside Diameter
- 3/8 in
- Body Length
- 3/8 in
- Wire Rope Length
- 3/4 in
- Thread Size Side A
- #10-32
- Thread Size Size B
- #10-32
- Overall Length
- 3/4 in
- Length
- 3/4 in
Description
Round Male-Female Standoff, Overall Length 3/4 in, Body Length 3/8 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 3/8 in, Shape Round, Material Aluminum, Material Grade/Class 6061, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.