Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Female Standoffs, PK25
- Mfr # 1679-1032-SS
- Zoro # G522962777
product price:Â
$
64.69
/pk of 25, $2.59/ea
Sold in multiples of 6Â pks for
$388.14
Key Features
Thread Gender Side B
Female
Overall Length
3/16 in
Thread Type
Fine
System of Measurement
Inch
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1679-1032-SS
- Zoro #
- G522962777
- UPC #
- -
- Country of Origin
- United States
- Thread Gender Side B
- Female
- Item
- Round Female Standoffs
- Thread Type
- Fine
- System of Measurement
- Inch
- Thread Style
- Fully Threaded
- Standoff Type
- Female-Female Standoff
- Thread Gender Side A
- Female
- Thread Fit Side A
- 2B
- Material
- Stainless Steel
- Material Grade/Class
- 18-8
- Thread Direction
- Right Hand
- Shape
- Round
- Finish
- Plain
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Overall Length
- 3/16 in
- Thread Size Size B
- #10-32
- Thread Size Side A
- #10-32
- Body Length
- 3/16 in
- Outside Diameter
- 1/4 in
- Wire Rope Length
- 3/16 in
- Length
- 3/16 in
Description
Round Female Standoffs, Overall Length 3/16 in, Body Length 3/16 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/4 in, Shape Round, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.