Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Female Standoffs, PK25
- Mfr # 1683T-440-N
- Zoro # G523942945
product price:Â
$
16.55
/pk of 25, $0.66/ea
Key Features
Body Length
15/32 in
Thread Gender Side A
Female
Thread Gender Side B
Female
Shape
Round
Overall Length
15/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1683T-440-N
- Zoro #
- G523942945
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Body Length
- 15/32 in
- Overall Length
- 15/32 in
- Thread Size Side A
- #4-40
- Outside Diameter
- 1/4 in
- Thread Size Size B
- #4-40
- Wire Rope Length
- 15/32 in
- Length
- 15/32 in
Details
- Thread Gender Side A
- Female
- Thread Gender Side B
- Female
- Shape
- Round
- Thread Style
- Fully Threaded
- Item
- Round Female Standoffs
- Material
- Nylon
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Material Grade/Class
- 6/6
- Thread Type
- Coarse
- Standoff Type
- Female-Female Standoff
- Thread Fit Side A
- 2B
- Shell Material
- Nylon
Description
Round Female Standoffs, Overall Length 15/32 in, Body Length 15/32 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/4 in, Shape Round, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.