Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Male-Female Standoff, PK25
- Mfr # 4042-632-SS
- Zoro # G022961867
product price:Â
$
82.99
/pk of 25, $3.32/ea
Sold in multiples of 5Â pks for
$414.95
Key Features
Finish
Plain
Outside Diameter
1/4 in
Material Grade/Class
18-8
Thread Gender Side A
Male
Thread Size Side A
#6-32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4042-632-SS
- Zoro #
- G022961867
- UPC #
- -
- Country of Origin
- United States
- Item
- Round Male-Female Standoff
- Finish
- Plain
- Material Grade/Class
- 18-8
- Thread Gender Side A
- Male
- System of Measurement
- Inch
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- Standoff Type
- Male-Female Standoff
- Thread Style
- Partially Threaded
- Shape
- Round
- Thread Gender Side B
- Female
- Material
- Stainless Steel
- Thread Fit Side A
- 2A
- Thread Fit Side B
- 2B
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Outside Diameter
- 1/4 in
- Thread Size Side A
- #6-32
- Body Length
- 1 in
- Wire Rope Length
- 1 1/4 in
- Thread Size Size B
- #6-32
- Overall Length
- 1 1/4 in
- Length
- 1 1/4 in
Description
Round Male-Female Standoff, Overall Length 1 1/4 in, Body Length 1 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/4 in, Shape Round, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.