Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Female Standoffs, PK25
- Mfr # 1679T-1032-N
- Zoro # G322963400
product price:Â
$
18.79
/pk of 25, $0.75/ea
Sold in multiples of 18Â pks for
$338.22
Key Features
Thread Size Size B
#10-32
Thread Gender Side B
Female
Material
Nylon
Thread Type
Fine
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1679T-1032-N
- Zoro #
- G322963400
- UPC #
- -
- Country of Origin
- United States
- Thread Gender Side B
- Female
- Material
- Nylon
- Thread Type
- Fine
- System of Measurement
- Inch
- Item
- Round Female Standoffs
- Thread Style
- Fully Threaded
- Thread Gender Side A
- Female
- Standoff Type
- Female-Female Standoff
- Thread Direction
- Right Hand
- Material Grade/Class
- 6/6
- Thread Fit Side A
- 2B
- Shape
- Round
- Shell Material
- Nylon
- Traction Material
- Nylon
Dimensions
- Thread Size Size B
- #10-32
- Wire Rope Length
- 7/32 in
- Outside Diameter
- 1/4 in
- Body Length
- 7/32 in
- Thread Size Side A
- #10-32
- Overall Length
- 7/32 in
- Length
- 7/32 in
Description
Round Female Standoffs, Overall Length 7/32 in, Body Length 7/32 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/4 in, Shape Round, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.