Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Female Standoffs, PK25
- Mfr # 1720-832-AL
- Zoro # G223943136
product price:Â
$
72.55
/pk of 25, $2.90/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Thread Type
Coarse
Finish
Plain
Thread Gender Side A
Female
Thread Size Size B
#8-32
Material Grade/Class
6061
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1720-832-AL
- Zoro #
- G223943136
- UPC #
- -
- Country of Origin
- United States
- Thread Type
- Coarse
- Finish
- Plain
- Thread Gender Side A
- Female
- Material Grade/Class
- 6061
- Standoff Type
- Female-Female Standoff
- Material
- Aluminum
- Item
- Round Female Standoffs
- Thread Gender Side B
- Female
- Shape
- Round
- System of Measurement
- Inch
- Thread Fit Side A
- 2B
- Thread Direction
- Right Hand
- Thread Style
- Partially Threaded
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Thread Size Size B
- #8-32
- Overall Length
- 4 in
- Thread Size Side A
- #8-32
- Body Length
- 4 in
- Outside Diameter
- 1/4 in
- Wire Rope Length
- 4 in
- Length
- 4 in
Description
Round Female Standoffs, Overall Length 4 in, Body Length 4 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/4 in, Shape Round, Material Aluminum, Material Grade/Class 6061, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.