Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Female Standoffs, PK25
- Mfr # 1680-832-S-12
- Zoro # G022964073
product price:Â
$
36.75
/pk of 25, $1.47/ea
Sold in multiples of 9Â pks for
$330.75
Key Features
Thread Size Side A
#8-32
Thread Fit Side A
2B
Finish
Zinc-Plated
Thread Type
Coarse
Material Grade/Class
Not Graded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1680-832-S-12
- Zoro #
- G022964073
- UPC #
- -
- Country of Origin
- United States
- Thread Fit Side A
- 2B
- Finish
- Zinc-Plated
- Thread Type
- Coarse
- Material Grade/Class
- Not Graded
- Item
- Round Female Standoffs
- Thread Style
- Fully Threaded
- Thread Gender Side A
- Female
- Thread Gender Side B
- Female
- Thread Direction
- Right Hand
- Standoff Type
- Female-Female Standoff
- Material
- Steel
- System of Measurement
- Inch
- Shape
- Round
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size Side A
- #8-32
- Thread Size Size B
- #8-32
- Wire Rope Length
- 1/4 in
- Outside Diameter
- 1/4 in
- Body Length
- 1/4 in
- Overall Length
- 1/4 in
- Length
- 1/4 in
Description
Round Female Standoffs, Overall Length 1/4 in, Body Length 1/4 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/4 in, Shape Round, Material Steel, Material Grade/Class Not Graded, Finish Zinc-Plated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.