Round Female Standoffs, PK25
- Mfr # 1636-440-SS
- Zoro # G022963632
product price:Â
$
15.85
/pk of 25, $0.63/ea
Sold in multiples of 21Â pks for
$332.85
Key Features
Body Length
7/16 in
Thread Style
Fully Threaded
Thread Size Size B
#4-40
Standoff Type
Female-Female Standoff
Shape
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1636-440-SS
- Zoro #
- G022963632
- UPC #
- -
- Country of Origin
- United States
- Thread Style
- Fully Threaded
- Item
- Round Female Standoffs
- Standoff Type
- Female-Female Standoff
- Shape
- Round
- Thread Gender Side B
- Female
- Material Grade/Class
- 18-8
- Thread Type
- Coarse
- Material
- Stainless Steel
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Thread Fit Side A
- 2B
- Finish
- Plain
- Thread Gender Side A
- Female
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Body Length
- 7/16 in
- Thread Size Size B
- #4-40
- Thread Size Side A
- #4-40
- Outside Diameter
- 3/16 in
- Wire Rope Length
- 7/16 in
- Overall Length
- 7/16 in
- Length
- 7/16 in
Description
Round Female Standoffs, Overall Length 7/16 in, Body Length 7/16 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 3/16 in, Shape Round, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.