Round Female Standoffs, PK25
- Mfr # 1681-632-N
- Zoro # G422963843
product price:Â
$
42.59
/pk of 25, $1.70/ea
Sold in multiples of 8Â pks for
$340.72
Key Features
Wire Rope Length
5/16 in
Material
Nylon
Standoff Type
Female-Female Standoff
Body Length
5/16 in
Material Grade/Class
6/6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1681-632-N
- Zoro #
- G422963843
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wire Rope Length
- 5/16 in
- Body Length
- 5/16 in
- Thread Size Side A
- #6-32
- Thread Size Size B
- #6-32
- Outside Diameter
- 1/4 in
- Overall Length
- 5/16 in
- Length
- 5/16 in
Details
- Material
- Nylon
- Standoff Type
- Female-Female Standoff
- Material Grade/Class
- 6/6
- Thread Fit Side A
- 2B
- Shape
- Round
- Thread Gender Side B
- Female
- Item
- Round Female Standoffs
- System of Measurement
- Inch
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Thread Gender Side A
- Female
- Thread Type
- Coarse
- Shell Material
- Nylon
Description
Round Female Standoffs, Overall Length 5/16 in, Body Length 5/16 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/4 in, Shape Round, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.