Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Male-Female Standoffs, PK25
- Mfr # 4010-440-SS
- Zoro # G222964668
product price:Â
$
30.89
/pk of 25, $1.24/ea
Sold in multiples of 11Â pks for
$339.79
Key Features
Material Grade/Class
18-8
Thread Size Side A
#4-40
Outside Diameter
3/16 in
Thread Size Size B
#4-40
Body Length
13/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4010-440-SS
- Zoro #
- G222964668
- UPC #
- -
- Country of Origin
- United States
- Item
- Round Male-Female Standoffs
- Material Grade/Class
- 18-8
- Thread Gender Side A
- Male
- Thread Type
- Coarse
- System of Measurement
- Inch
- Material
- Stainless Steel
- Thread Fit Side B
- 2B
- Shape
- Round
- Finish
- Plain
- Thread Style
- Partially Threaded
- Thread Fit Side A
- 2A
- Thread Gender Side B
- Female
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size Side A
- #4-40
- Outside Diameter
- 3/16 in
- Thread Size Size B
- #4-40
- Body Length
- 13/16 in
- Wire Rope Length
- 1 in
- Overall Length
- 1 in
- Length
- 1 in
Description
Round Male-Female Standoffs, Overall Length 1 in, Body Length 13/16 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 3/16 in, Shape Round, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.