Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Female Standoffs, PK25
- Mfr # 1690-1032-S-12
- Zoro # G722964199
product price:Â
$
64.69
/pk of 25, $2.59/ea
Sold in multiples of 6Â pks for
$388.14
Key Features
Wire Rope Length
7/8 in
Thread Size Side A
#10-32
Thread Size Size B
#10-32
Material
Steel
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1690-1032-S-12
- Zoro #
- G722964199
- UPC #
- -
- Country of Origin
- United States
- Material
- Steel
- Thread Style
- Fully Threaded
- Item
- Round Female Standoffs
- Thread Gender Side B
- Female
- Thread Fit Side A
- 2B
- Standoff Type
- Female-Female Standoff
- Thread Type
- Fine
- Finish
- Zinc-Plated
- Material Grade/Class
- Not Graded
- System of Measurement
- Inch
- Thread Gender Side A
- Female
- Shape
- Round
- Thread Direction
- Right Hand
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Wire Rope Length
- 7/8 in
- Thread Size Side A
- #10-32
- Thread Size Size B
- #10-32
- Outside Diameter
- 1/4 in
- Body Length
- 7/8 in
- Overall Length
- 7/8 in
- Length
- 7/8 in
Description
Round Female Standoffs, Overall Length 7/8 in, Body Length 7/8 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/4 in, Shape Round, Material Steel, Material Grade/Class Not Graded, Finish Zinc-Plated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.