Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Female Standoffs, PK25
- Mfr # 1684-440-SS
- Zoro # G423943004
product price:Â
$
51.89
/pk of 25, $2.08/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material Grade/Class
18-8
Overall Length
1/2 in
Thread Direction
Right Hand
Body Length
1/2 in
Standoff Type
Female-Female Standoff
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1684-440-SS
- Zoro #
- G423943004
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 1/2 in
- Body Length
- 1/2 in
- Thread Size Size B
- #4-40
- Thread Size Side A
- #4-40
- Outside Diameter
- 1/4 in
- Wire Rope Length
- 1/2 in
- Length
- 1/2 in
Details
- Material Grade/Class
- 18-8
- Thread Direction
- Right Hand
- Standoff Type
- Female-Female Standoff
- Thread Fit Side A
- 2B
- Finish
- Plain
- Shape
- Round
- Item
- Round Female Standoffs
- Thread Style
- Fully Threaded
- Material
- Stainless Steel
- System of Measurement
- Inch
- Thread Gender Side B
- Female
- Thread Type
- Coarse
- Thread Gender Side A
- Female
- Shell Material
- Stainless Steel
Description
Round Female Standoffs, Overall Length 1/2 in, Body Length 1/2 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/4 in, Shape Round, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.