Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Female Standoffs, PK25
- Mfr # 1604-080-N
- Zoro # G822964266
product price:Â
$
108.99
/pk of 25, $4.36/ea
Sold in multiples of 4Â pks for
$435.96
Free Shipping & Returns
Key Features
Shape
Round
Thread Gender Side B
Female
Thread Type
Coarse
Body Length
3/8 in
Outside Diameter
1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1604-080-N
- Zoro #
- G822964266
- UPC #
- -
- Country of Origin
- United States
- Shape
- Round
- Thread Gender Side B
- Female
- Thread Type
- Coarse
- Material
- Nylon
- Thread Direction
- Right Hand
- Thread Fit Side A
- 2B
- Thread Style
- Fully Threaded
- System of Measurement
- Inch
- Thread Gender Side A
- Female
- Standoff Type
- Female-Female Standoff
- Item
- Round Female Standoffs
- Material Grade/Class
- 6/6
- Shell Material
- Nylon
- Traction Material
- Nylon
Dimensions
- Body Length
- 3/8 in
- Outside Diameter
- 1/8 in
- Thread Size Size B
- #0-80
- Wire Rope Length
- 3/8 in
- Thread Size Side A
- #0-80
- Overall Length
- 3/8 in
- Length
- 3/8 in
Description
Round Female Standoffs, Overall Length 3/8 in, Body Length 3/8 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/8 in, Shape Round, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.