Round Female Standoffs, PK25
- Mfr # 1684-632-AL
- Zoro # G122964706
product price:Â
$
5.85
/pk of 25, $0.23/ea
Sold in multiples of 57Â pks for
$333.45
Key Features
Thread Size Side A
#6-32
Finish
Plain
Thread Style
Fully Threaded
Wire Rope Length
1/2 in
Shape
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1684-632-AL
- Zoro #
- G122964706
- UPC #
- -
- Country of Origin
- United States
- Finish
- Plain
- Thread Style
- Fully Threaded
- Shape
- Round
- Item
- Round Female Standoffs
- Thread Gender Side B
- Female
- Material
- Aluminum
- Thread Fit Side A
- 2B
- Material Grade/Class
- 6061
- System of Measurement
- Inch
- Thread Type
- Coarse
- Thread Gender Side A
- Female
- Standoff Type
- Female-Female Standoff
- Thread Direction
- Right Hand
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Thread Size Side A
- #6-32
- Wire Rope Length
- 1/2 in
- Thread Size Size B
- #6-32
- Body Length
- 1/2 in
- Outside Diameter
- 1/4 in
- Overall Length
- 1/2 in
- Length
- 1/2 in
Description
Round Female Standoffs, Overall Length 1/2 in, Body Length 1/2 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/4 in, Shape Round, Material Aluminum, Material Grade/Class 6061, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.