Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Female Standoffs, PK25
- Mfr # 1684-632-SS
- Zoro # G023942797
product price:Â
$
51.89
/pk of 25, $2.08/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Thread Gender Side A
Female
Thread Fit Side A
2B
Material Grade/Class
18-8
System of Measurement
Inch
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1684-632-SS
- Zoro #
- G023942797
- UPC #
- -
- Country of Origin
- United States
- Thread Gender Side A
- Female
- Thread Fit Side A
- 2B
- Material Grade/Class
- 18-8
- System of Measurement
- Inch
- Finish
- Plain
- Thread Direction
- Right Hand
- Thread Gender Side B
- Female
- Standoff Type
- Female-Female Standoff
- Shape
- Round
- Item
- Round Female Standoffs
- Thread Type
- Coarse
- Thread Style
- Fully Threaded
- Material
- Stainless Steel
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Body Length
- 1/2 in
- Overall Length
- 1/2 in
- Thread Size Side A
- #6-32
- Thread Size Size B
- #6-32
- Outside Diameter
- 1/4 in
- Wire Rope Length
- 1/2 in
- Length
- 1/2 in
Description
Round Female Standoffs, Overall Length 1/2 in, Body Length 1/2 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/4 in, Shape Round, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.