Round Female Standoffs, PK25
- Mfr # 1686-832-S-12
- Zoro # G522964221
product price:Â
$
21.69
/pk of 25, $0.87/ea
Sold in multiples of 16Â pks for
$347.04
Key Features
Material
Steel
Thread Fit Side A
2B
Standoff Type
Female-Female Standoff
Material Grade/Class
Not Graded
Thread Size Side A
#8-32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1686-832-S-12
- Zoro #
- G522964221
- UPC #
- -
- Country of Origin
- United States
- Item
- Round Female Standoffs
- Material
- Steel
- Thread Fit Side A
- 2B
- Standoff Type
- Female-Female Standoff
- Material Grade/Class
- Not Graded
- Thread Direction
- Right Hand
- Thread Style
- Fully Threaded
- System of Measurement
- Inch
- Thread Gender Side B
- Female
- Thread Gender Side A
- Female
- Thread Type
- Coarse
- Finish
- Zinc-Plated
- Shape
- Round
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size Side A
- #8-32
- Wire Rope Length
- 5/8 in
- Thread Size Size B
- #8-32
- Outside Diameter
- 1/4 in
- Body Length
- 5/8 in
- Overall Length
- 5/8 in
- Length
- 5/8 in
Description
Round Female Standoffs, Overall Length 5/8 in, Body Length 5/8 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/4 in, Shape Round, Material Steel, Material Grade/Class Not Graded, Finish Zinc-Plated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.