Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Swage Standoffs, PK25
- Mfr # 3051-B-440-S-5
- Zoro # G622964480
product price:Â
$
18.79
/pk of 25, $0.75/ea
Sold in multiples of 18Â pks for
$338.22
Key Features
Body Shape
Round
Shank Diameter
3/16 in
Material Grade/Class
12L14
Material
Steel
Shank Inside Diameter
5/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3051-B-440-S-5
- Zoro #
- G622964480
- UPC #
- -
- Country of Origin
- United States
- Body Shape
- Round
- Material Grade/Class
- 12L14
- Item
- Round Swage Standoffs
- Material
- Steel
- Finish
- Nickel-Plated
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Shank Diameter
- 3/16 in
- Shank Inside Diameter
- 5/32 in
- Shank Length
- 7/64 in
- Body Diameter
- 1/4 in
- Thread Size
- #4-40
- Body Length
- 1/2 in
Description
Round Swage Standoffs, PK25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.