Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Female Standoffs, PK25
- Mfr # 1687-440-N
- Zoro # G622963292
product price:Â
$
70.15
/pk of 25, $2.81/ea
Sold in multiples of 5Â pks for
$350.75
Key Features
Body Length
11/16 in
Outside Diameter
1/4 in
Material
Nylon
Thread Fit Side A
2B
Standoff Type
Female-Female Standoff
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1687-440-N
- Zoro #
- G622963292
- UPC #
- -
- Country of Origin
- United States
- Item
- Round Female Standoffs
- Material
- Nylon
- Thread Fit Side A
- 2B
- Standoff Type
- Female-Female Standoff
- Material Grade/Class
- 6/6
- Thread Gender Side A
- Female
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- Shape
- Round
- Thread Gender Side B
- Female
- System of Measurement
- Inch
- Thread Style
- Fully Threaded
- Shell Material
- Nylon
- Traction Material
- Nylon
Dimensions
- Body Length
- 11/16 in
- Outside Diameter
- 1/4 in
- Thread Size Side A
- #4-40
- Thread Size Size B
- #4-40
- Wire Rope Length
- 11/16 in
- Overall Length
- 11/16 in
- Length
- 11/16 in
Description
Round Female Standoffs, Overall Length 11/16 in, Body Length 11/16 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/4 in, Shape Round, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.