Round Male-Female Standoffs, PK25
- Mfr # 4002-632-SS-20
- Zoro # G422962693
product price:Â
$
72.65
/pk of 25, $2.91/ea
Sold in multiples of 5Â pks for
$363.25
Key Features
Material
Stainless Steel
Shape
Round
Thread Size Size B
#6-32
Standoff Type
Male-Female Standoff
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4002-632-SS-20
- Zoro #
- G422962693
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size Size B
- #6-32
- Wire Rope Length
- 9/16 in
- Body Length
- 5/16 in
- Thread Size Side A
- #6-32
- Outside Diameter
- 3/16 in
- Overall Length
- 9/16 in
- Length
- 9/16 in
Details
- Material
- Stainless Steel
- Shape
- Round
- Standoff Type
- Male-Female Standoff
- Thread Direction
- Right Hand
- Thread Fit Side A
- 2A
- Item
- Round Male-Female Standoffs
- Thread Style
- Partially Threaded
- System of Measurement
- Inch
- Thread Fit Side B
- 2B
- Finish
- Passivated
- Material Grade/Class
- 18-8
- Thread Type
- Coarse
- Thread Gender Side A
- Male
- Thread Gender Side B
- Female
- Shell Material
- Stainless Steel
Description
Round Male-Female Standoffs, Overall Length 9/16 in, Body Length 5/16 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 3/16 in, Shape Round, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.