Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Female Standoffs, PK25
- Mfr # 1688-1032-SS
- Zoro # G523942822
product price:Â
$
73.45
/pk of 25, $2.94/ea
Key Features
Shape
Round
Thread Size Side A
#10-32
Outside Diameter
1/4 in
Thread Gender Side A
Female
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1688-1032-SS
- Zoro #
- G523942822
- UPC #
- -
- Country of Origin
- United States
- Shape
- Round
- Thread Gender Side A
- Female
- System of Measurement
- Inch
- Thread Style
- Fully Threaded
- Thread Gender Side B
- Female
- Thread Type
- Fine
- Item
- Round Female Standoffs
- Material Grade/Class
- 18-8
- Standoff Type
- Female-Female Standoff
- Finish
- Plain
- Material
- Stainless Steel
- Thread Fit Side A
- 2B
- Thread Direction
- Right Hand
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size Side A
- #10-32
- Outside Diameter
- 1/4 in
- Thread Size Size B
- #10-32
- Overall Length
- 3/4 in
- Body Length
- 3/4 in
- Wire Rope Length
- 3/4 in
- Length
- 3/4 in
Description
Round Female Standoffs, Overall Length 3/4 in, Body Length 3/4 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/4 in, Shape Round, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.