Round Male-Female Standoffs, PK25
- Mfr # 4067-440-AL
- Zoro # G822962194
product price:Â
$
52.99
/pk of 25, $2.12/ea
Sold in multiples of 7Â pks for
$370.93
Key Features
Body Length
3 1/4 in
Thread Fit Side B
2B
Thread Size Side A
#4-40
Shape
Round
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4067-440-AL
- Zoro #
- G822962194
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Body Length
- 3 1/4 in
- Thread Size Side A
- #4-40
- Wire Rope Length
- 3 7/16 in
- Outside Diameter
- 1/4 in
- Thread Size Size B
- #4-40
- Overall Length
- 3 7/16 in
- Length
- 3 7/16 in
Details
- Thread Fit Side B
- 2B
- Shape
- Round
- System of Measurement
- Inch
- Thread Type
- Coarse
- Finish
- Plain
- Thread Gender Side B
- Female
- Material
- Aluminum
- Thread Style
- Partially Threaded
- Thread Fit Side A
- 2A
- Item
- Round Male-Female Standoffs
- Thread Gender Side A
- Male
- Shell Material
- Aluminum
Description
Round Male-Female Standoffs, Overall Length 3 7/16 in, Body Length 3 1/4 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/4 in, Shape Round, Material Aluminum, Finish Plain, System of Measurement Inch, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.