Round Female Standoffs, PK25
- Mfr # 1689-832-AL
- Zoro # G722964694
product price:Â
$
18.35
/pk of 25, $0.73/ea
Sold in multiples of 18Â pks for
$330.30
Key Features
Thread Fit Side A
2B
Wire Rope Length
13/16 in
Outside Diameter
1/4 in
Thread Type
Coarse
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1689-832-AL
- Zoro #
- G722964694
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wire Rope Length
- 13/16 in
- Outside Diameter
- 1/4 in
- Thread Size Side A
- #8-32
- Thread Size Size B
- #8-32
- Body Length
- 13/16 in
- Overall Length
- 13/16 in
- Length
- 13/16 in
Details
- Thread Fit Side A
- 2B
- Thread Type
- Coarse
- Thread Style
- Fully Threaded
- Finish
- Plain
- Item
- Round Female Standoffs
- Thread Gender Side B
- Female
- Thread Direction
- Right Hand
- Thread Gender Side A
- Female
- Material
- Aluminum
- Material Grade/Class
- 6061
- System of Measurement
- Inch
- Shape
- Round
- Standoff Type
- Female-Female Standoff
- Shell Material
- Aluminum
Description
Round Female Standoffs, Overall Length 13/16 in, Body Length 13/16 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/4 in, Shape Round, Material Aluminum, Material Grade/Class 6061, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.