Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Female Standoffs, PK25
- Mfr # 1641-440-AL
- Zoro # G922964104
product price:Â
$
8.75
/pk of 25, $0.35/ea
Sold in multiples of 38Â pks for
$332.50
Key Features
Wire Rope Length
3/4 in
Standoff Type
Female-Female Standoff
Thread Fit Side A
2B
Thread Style
Fully Threaded
Thread Size Side A
#4-40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1641-440-AL
- Zoro #
- G922964104
- UPC #
- -
- Country of Origin
- United States
- Standoff Type
- Female-Female Standoff
- Thread Fit Side A
- 2B
- Thread Style
- Fully Threaded
- Thread Gender Side B
- Female
- Thread Direction
- Right Hand
- Shape
- Round
- Item
- Round Female Standoffs
- System of Measurement
- Inch
- Material
- Aluminum
- Thread Type
- Coarse
- Material Grade/Class
- 6061
- Finish
- Plain
- Thread Gender Side A
- Female
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Wire Rope Length
- 3/4 in
- Thread Size Side A
- #4-40
- Thread Size Size B
- #4-40
- Outside Diameter
- 3/16 in
- Body Length
- 3/4 in
- Overall Length
- 3/4 in
- Length
- 3/4 in
Description
Round Female Standoffs, Overall Length 3/4 in, Body Length 3/4 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 3/16 in, Shape Round, Material Aluminum, Material Grade/Class 6061, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.