Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Female Standoffs, PK25
- Mfr # 1692-832-SS
- Zoro # G023943053
product price:Â
$
55.99
/pk of 25, $2.24/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
System of Measurement
Inch
Shape
Round
Thread Gender Side A
Female
Thread Gender Side B
Female
Overall Length
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1692-832-SS
- Zoro #
- G023943053
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Shape
- Round
- Thread Gender Side A
- Female
- Thread Gender Side B
- Female
- Thread Fit Side A
- 2B
- Thread Style
- Fully Threaded
- Standoff Type
- Female-Female Standoff
- Material
- Stainless Steel
- Item
- Round Female Standoffs
- Thread Type
- Coarse
- Material Grade/Class
- 18-8
- Finish
- Plain
- Thread Direction
- Right Hand
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Overall Length
- 1 in
- Thread Size Side A
- #8-32
- Outside Diameter
- 1/4 in
- Body Length
- 1 in
- Thread Size Size B
- #8-32
- Wire Rope Length
- 1 in
- Length
- 1 in
Description
Round Female Standoffs, Overall Length 1 in, Body Length 1 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/4 in, Shape Round, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.