Round Female Standoffs, PK25
- Mfr # 1692-1032-N
- Zoro # G922962520
product price:Â
$
78.89
/pk of 25, $3.16/ea
Sold in multiples of 5Â pks for
$394.45
Key Features
Outside Diameter
1/4 in
Thread Size Size B
#10-32
Thread Type
Fine
Thread Size Side A
#10-32
Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1692-1032-N
- Zoro #
- G922962520
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 1/4 in
- Thread Size Size B
- #10-32
- Thread Size Side A
- #10-32
- Wire Rope Length
- 1 in
- Body Length
- 1 in
- Overall Length
- 1 in
- Length
- 1 in
Details
- Thread Type
- Fine
- Item
- Round Female Standoffs
- Material
- Nylon
- System of Measurement
- Inch
- Thread Style
- Fully Threaded
- Material Grade/Class
- 6/6
- Shape
- Round
- Thread Gender Side B
- Female
- Thread Direction
- Right Hand
- Standoff Type
- Female-Female Standoff
- Thread Fit Side A
- 2B
- Thread Gender Side A
- Female
- Shell Material
- Nylon
Description
Round Female Standoffs, Overall Length 1 in, Body Length 1 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/4 in, Shape Round, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.