Hex Male-Female Standoff, PK25
- Mfr # 4542-440-S-12
- Zoro # G922964616
product price:Â
$
59.69
/pk of 25, $2.39/ea
Sold in multiples of 6Â pks for
$358.14
Key Features
Hex Width
1/4 in
Finish
Zinc-Plated
Shape
Hex
Thread Gender Side A
Male
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4542-440-S-12
- Zoro #
- G922964616
- UPC #
- -
- Country of Origin
- United States
- Item
- Hex Male-Female Standoff
- Finish
- Zinc-Plated
- Shape
- Hex
- Thread Gender Side A
- Male
- Material
- Steel
- Thread Fit Side B
- 2B
- System of Measurement
- Inch
- Thread Gender Side B
- Female
- Thread Style
- Partially Threaded
- Thread Fit Side A
- 2A
- Thread Type
- Coarse
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Hex Width
- 1/4 in
- Thread Size Side A
- #4-40
- Wire Rope Length
- 1 3/16 in
- Body Length
- 1 in
- Thread Size Size B
- #4-40
- Overall Length
- 1 3/16 in
- Length
- 1 3/16 in
Description
Hex Male-Female Standoff, Overall Length 1 3/16 in, Body Length 1 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Steel, Finish Zinc-Plated, System of Measurement Inch, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.