Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Female Standoffs, PK25
- Mfr # 1692-1032-SS
- Zoro # G723942820
product price:Â
$
56.49
/pk of 25, $2.26/ea
Key Features
System of Measurement
Inch
Thread Gender Side B
Female
Overall Length
1 in
Thread Size Side A
#10-32
Thread Gender Side A
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1692-1032-SS
- Zoro #
- G723942820
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Thread Gender Side B
- Female
- Thread Gender Side A
- Female
- Finish
- Plain
- Material Grade/Class
- 18-8
- Thread Style
- Fully Threaded
- Thread Type
- Fine
- Item
- Round Female Standoffs
- Material
- Stainless Steel
- Shape
- Round
- Thread Fit Side A
- 2B
- Thread Direction
- Right Hand
- Standoff Type
- Female-Female Standoff
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Overall Length
- 1 in
- Thread Size Side A
- #10-32
- Outside Diameter
- 1/4 in
- Thread Size Size B
- #10-32
- Body Length
- 1 in
- Wire Rope Length
- 1 in
- Length
- 1 in
Description
Round Female Standoffs, Overall Length 1 in, Body Length 1 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/4 in, Shape Round, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.