Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Swage Standoffs, PK25
- Mfr # 3030T-B-256-SS
- Zoro # G222964132
product price:Â
$
90.99
/pk of 25, $3.64/ea
Sold in multiples of 4Â pks for
$363.96
Key Features
Body Diameter
3/16 in
Material Grade/Class
18-8
Thread Size
#2-56
Shank Diameter
9/64 in
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3030T-B-256-SS
- Zoro #
- G222964132
- UPC #
- -
- Country of Origin
- United States
- Material Grade/Class
- 18-8
- Item
- Round Swage Standoffs
- Finish
- Plain
- Material
- Stainless Steel
- Body Shape
- Round
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Body Diameter
- 3/16 in
- Thread Size
- #2-56
- Shank Diameter
- 9/64 in
- Body Length
- 5/32 in
- Shank Length
- 7/64 in
- Shank Inside Diameter
- 7/64 in
Description
Round Swage Standoffs, PK25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.