Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Female Standoffs, PK25
- Mfr # 1700-832-AL
- Zoro # G322964889
product price:Â
$
23.39
/pk of 25, $0.94/ea
Sold in multiples of 15Â pks for
$350.85
Key Features
Thread Gender Side B
Female
Material
Aluminum
Finish
Plain
Thread Fit Side A
2B
Material Grade/Class
6061
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1700-832-AL
- Zoro #
- G322964889
- UPC #
- -
- Country of Origin
- United States
- Thread Gender Side B
- Female
- Material
- Aluminum
- Finish
- Plain
- Thread Fit Side A
- 2B
- Material Grade/Class
- 6061
- Thread Gender Side A
- Female
- Thread Direction
- Right Hand
- Shape
- Round
- Thread Type
- Coarse
- Thread Style
- Partially Threaded
- Item
- Round Female Standoffs
- System of Measurement
- Inch
- Standoff Type
- Female-Female Standoff
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Thread Size Size B
- #8-32
- Body Length
- 1 1/2 in
- Thread Size Side A
- #8-32
- Wire Rope Length
- 1 1/2 in
- Outside Diameter
- 1/4 in
- Overall Length
- 1 1/2 in
- Length
- 1 1/2 in
Description
Round Female Standoffs, Overall Length 1 1/2 in, Body Length 1 1/2 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/4 in, Shape Round, Material Aluminum, Material Grade/Class 6061, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.