Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Female Standoffs, PK25
- Mfr # 1696-632-N
- Zoro # G823943031
product price:Â
$
97.35
/pk of 25, $3.89/ea
Key Features
Thread Style
Partially Threaded
Material Grade/Class
6/6
Thread Gender Side B
Female
Thread Fit Side A
2B
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1696-632-N
- Zoro #
- G823943031
- UPC #
- -
- Country of Origin
- United States
- Thread Style
- Partially Threaded
- Item
- Round Female Standoffs
- Material Grade/Class
- 6/6
- Thread Gender Side B
- Female
- Thread Fit Side A
- 2B
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Shape
- Round
- Thread Type
- Coarse
- Standoff Type
- Female-Female Standoff
- Material
- Nylon
- Thread Gender Side A
- Female
- Shell Material
- Nylon
- Traction Material
- Nylon
Dimensions
- Body Length
- 1 1/4 in
- Outside Diameter
- 1/4 in
- Overall Length
- 1 1/4 in
- Thread Size Side A
- #6-32
- Thread Size Size B
- #6-32
- Wire Rope Length
- 1 1/4 in
- Length
- 1 1/4 in
Description
Round Female Standoffs, Overall Length 1 1/4 in, Body Length 1 1/4 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/4 in, Shape Round, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.