Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Male-Female Standoff, PK25
- Mfr # 4011-440-AL
- Zoro # G922962452
product price:Â
$
52.99
/pk of 25, $2.12/ea
Sold in multiples of 7Â pks for
$370.93
Key Features
Body Length
7/8 in
Material
Aluminum
System of Measurement
Inch
Thread Size Size B
#4-40
Thread Gender Side A
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4011-440-AL
- Zoro #
- G922962452
- UPC #
- -
- Country of Origin
- United States
- Material
- Aluminum
- System of Measurement
- Inch
- Thread Gender Side A
- Male
- Shape
- Round
- Thread Type
- Coarse
- Thread Style
- Partially Threaded
- Item
- Round Male-Female Standoff
- Thread Fit Side A
- 2A
- Thread Fit Side B
- 2B
- Finish
- Plain
- Thread Gender Side B
- Female
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Body Length
- 7/8 in
- Thread Size Size B
- #4-40
- Wire Rope Length
- 1 1/16 in
- Thread Size Side A
- #4-40
- Outside Diameter
- 3/16 in
- Overall Length
- 1 1/16 in
- Length
- 1 1/16 in
Description
Round Male-Female Standoff, Overall Length 1 1/16 in, Body Length 7/8 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 3/16 in, Shape Round, Material Aluminum, Finish Plain, System of Measurement Inch, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.