Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Male-Female Standoff, PK25
- Mfr # 4000-440-SS
- Zoro # G822962934
product price:Â
$
53.85
/pk of 25, $2.15/ea
Sold in multiples of 7Â pks for
$376.95
Key Features
Thread Style
Partially Threaded
Thread Gender Side B
Female
Outside Diameter
3/16 in
Shape
Round
Thread Fit Side B
2B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4000-440-SS
- Zoro #
- G822962934
- UPC #
- -
- Country of Origin
- United States
- Thread Style
- Partially Threaded
- Item
- Round Male-Female Standoff
- Thread Gender Side B
- Female
- Shape
- Round
- Thread Fit Side B
- 2B
- Material Grade/Class
- 18-8
- Thread Fit Side A
- 2A
- Thread Type
- Coarse
- System of Measurement
- Inch
- Thread Gender Side A
- Male
- Material
- Stainless Steel
- Finish
- Plain
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Outside Diameter
- 3/16 in
- Wire Rope Length
- 3/8 in
- Body Length
- 3/16 in
- Thread Size Side A
- #4-40
- Thread Size Size B
- #4-40
- Overall Length
- 3/8 in
- Length
- 3/8 in
Description
Round Male-Female Standoff, Overall Length 3/8 in, Body Length 3/16 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 3/16 in, Shape Round, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.