Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Female Standoffs, PK25
- Mfr # 1681T-440-SS
- Zoro # G622964312
product price:Â
$
121.99
/pk of 25, $4.88/ea
Sold in multiples of 3Â pks for
$365.97
Free Shipping & Returns
Key Features
Material Grade/Class
18-8
Thread Style
Fully Threaded
Thread Type
Coarse
System of Measurement
Inch
Outside Diameter
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1681T-440-SS
- Zoro #
- G622964312
- UPC #
- -
- Country of Origin
- United States
- Material Grade/Class
- 18-8
- Thread Style
- Fully Threaded
- Thread Type
- Coarse
- System of Measurement
- Inch
- Item
- Round Female Standoffs
- Thread Direction
- Right Hand
- Shape
- Round
- Thread Fit Side A
- 2B
- Thread Gender Side A
- Female
- Finish
- Plain
- Standoff Type
- Female-Female Standoff
- Thread Gender Side B
- Female
- Material
- Stainless Steel
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Outside Diameter
- 1/4 in
- Thread Size Side A
- #4-40
- Body Length
- 11/32 in
- Thread Size Size B
- #4-40
- Wire Rope Length
- 11/32 in
- Overall Length
- 11/32 in
- Length
- 11/32 in
Description
Round Female Standoffs, Overall Length 11/32 in, Body Length 11/32 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/4 in, Shape Round, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.