Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Female Standoffs, PK25
- Mfr # 1700-1032-S-12
- Zoro # G422964079
product price:Â
$
58.45
/pk of 25, $2.34/ea
Sold in multiples of 6Â pks for
$350.70
Key Features
System of Measurement
Inch
Thread Type
Fine
Thread Size Size B
#10-32
Thread Direction
Right Hand
Body Length
1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1700-1032-S-12
- Zoro #
- G422964079
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size Size B
- #10-32
- Body Length
- 1 1/2 in
- Outside Diameter
- 1/4 in
- Wire Rope Length
- 1 1/2 in
- Thread Size Side A
- #10-32
- Overall Length
- 1 1/2 in
- Length
- 1 1/2 in
Details
- System of Measurement
- Inch
- Thread Type
- Fine
- Thread Direction
- Right Hand
- Thread Fit Side A
- 2B
- Material Grade/Class
- Not Graded
- Thread Style
- Partially Threaded
- Shape
- Round
- Thread Gender Side A
- Female
- Thread Gender Side B
- Female
- Finish
- Zinc-Plated
- Item
- Round Female Standoffs
- Standoff Type
- Female-Female Standoff
- Material
- Steel
- Shell Material
- Steel
Description
Round Female Standoffs, Overall Length 1 1/2 in, Body Length 1 1/2 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/4 in, Shape Round, Material Steel, Material Grade/Class Not Graded, Finish Zinc-Plated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.