Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Female Standoffs, PK25
- Mfr # 1708-832-S-12
- Zoro # G022964219
product price:Â
$
75.15
/pk of 25, $3.01/ea
Sold in multiples of 5Â pks for
$375.75
Key Features
Thread Size Size B
#8-32
Body Length
2 in
Thread Direction
Right Hand
Finish
Zinc-Plated
Wire Rope Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1708-832-S-12
- Zoro #
- G022964219
- UPC #
- -
- Country of Origin
- United States
- Thread Direction
- Right Hand
- Finish
- Zinc-Plated
- Thread Type
- Coarse
- System of Measurement
- Inch
- Thread Gender Side B
- Female
- Thread Gender Side A
- Female
- Material
- Steel
- Standoff Type
- Female-Female Standoff
- Shape
- Round
- Item
- Round Female Standoffs
- Material Grade/Class
- Not Graded
- Thread Fit Side A
- 2B
- Thread Style
- Partially Threaded
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size Size B
- #8-32
- Body Length
- 2 in
- Wire Rope Length
- 2 in
- Thread Size Side A
- #8-32
- Outside Diameter
- 1/4 in
- Overall Length
- 2 in
- Length
- 2 in
Description
Round Female Standoffs, Overall Length 2 in, Body Length 2 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/4 in, Shape Round, Material Steel, Material Grade/Class Not Graded, Finish Zinc-Plated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.