Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Female Standoffs, PK25
- Mfr # 1700-632-AL
- Zoro # G922964449
product price:Â
$
16.69
/pk of 25, $0.67/ea
Sold in multiples of 20Â pks for
$333.80
Key Features
Finish
Plain
Thread Type
Coarse
Body Length
1 1/2 in
System of Measurement
Inch
Thread Gender Side A
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1700-632-AL
- Zoro #
- G922964449
- UPC #
- -
- Country of Origin
- United States
- Finish
- Plain
- Thread Type
- Coarse
- System of Measurement
- Inch
- Thread Gender Side A
- Female
- Material
- Aluminum
- Thread Gender Side B
- Female
- Standoff Type
- Female-Female Standoff
- Item
- Round Female Standoffs
- Material Grade/Class
- 6061
- Thread Fit Side A
- 2B
- Thread Style
- Partially Threaded
- Shape
- Round
- Thread Direction
- Right Hand
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Body Length
- 1 1/2 in
- Thread Size Side A
- #6-32
- Outside Diameter
- 1/4 in
- Wire Rope Length
- 1 1/2 in
- Thread Size Size B
- #6-32
- Overall Length
- 1 1/2 in
- Length
- 1 1/2 in
Description
Round Female Standoffs, Overall Length 1 1/2 in, Body Length 1 1/2 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/4 in, Shape Round, Material Aluminum, Material Grade/Class 6061, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.