Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Female Standoffs, PK25
- Mfr # 1901-2520-N
- Zoro # G522962234
product price:Â
$
107.99
/pk of 25, $4.32/ea
Sold in multiples of 4Â pks for
$431.96
Free Shipping & Returns
Key Features
Thread Size Size B
1/4"-20
Thread Type
Coarse
Thread Size Side A
1/4"-20
Thread Fit Side A
2B
Material Grade/Class
6/6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1901-2520-N
- Zoro #
- G522962234
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size Size B
- 1/4"-20
- Thread Size Side A
- 1/4"-20
- Wire Rope Length
- 1 1/2 in
- Body Length
- 1 1/2 in
- Outside Diameter
- 1/2 in
- Overall Length
- 1 1/2 in
- Length
- 1 1/2 in
Details
- Thread Type
- Coarse
- Thread Fit Side A
- 2B
- Material Grade/Class
- 6/6
- System of Measurement
- Inch
- Material
- Nylon
- Thread Gender Side A
- Female
- Thread Style
- Partially Threaded
- Item
- Round Female Standoffs
- Shape
- Round
- Thread Gender Side B
- Female
- Standoff Type
- Female-Female Standoff
- Thread Direction
- Right Hand
- Shell Material
- Nylon
Description
Round Female Standoffs, Overall Length 1 1/2 in, Body Length 1 1/2 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/2 in, Shape Round, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.