Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Male-Female Standoff, PK25
- Mfr # 4107-1032-SS
- Zoro # G622964428
product price:Â
$
257.99
/pk of 25, $10.32/ea
Sold in multiples of 2Â pks for
$515.98
Free Shipping & Returns
Key Features
Thread Type
Fine
Body Length
3 in
Thread Gender Side B
Female
Thread Style
Partially Threaded
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4107-1032-SS
- Zoro #
- G622964428
- UPC #
- -
- Country of Origin
- United States
- Thread Type
- Fine
- Thread Gender Side B
- Female
- Thread Style
- Partially Threaded
- Finish
- Plain
- Shape
- Round
- Thread Direction
- Right Hand
- Material Grade/Class
- 18-8
- Item
- Round Male-Female Standoff
- Standoff Type
- Male-Female Standoff
- System of Measurement
- Inch
- Thread Fit Side B
- 2B
- Thread Fit Side A
- 2A
- Material
- Stainless Steel
- Thread Gender Side A
- Male
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Body Length
- 3 in
- Thread Size Side A
- #10-32
- Wire Rope Length
- 3 3/8 in
- Outside Diameter
- 5/16 in
- Thread Size Size B
- #10-32
- Overall Length
- 3 3/8 in
- Length
- 3 3/8 in
Description
Round Male-Female Standoff, Overall Length 3 3/8 in, Body Length 3 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 5/16 in, Shape Round, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.