Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Female Standoffs, PK25
- Mfr # 1708-440-SS
- Zoro # G722964205
product price:Â
$
101.99
/pk of 25, $4.08/ea
Sold in multiples of 4Â pks for
$407.96
Free Shipping & Returns
Key Features
Thread Direction
Right Hand
Thread Size Size B
#4-40
Thread Type
Coarse
Thread Gender Side B
Female
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1708-440-SS
- Zoro #
- G722964205
- UPC #
- -
- Country of Origin
- United States
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Thread Gender Side B
- Female
- System of Measurement
- Inch
- Material Grade/Class
- 18-8
- Thread Fit Side A
- 2B
- Material
- Stainless Steel
- Standoff Type
- Female-Female Standoff
- Thread Style
- Partially Threaded
- Finish
- Plain
- Shape
- Round
- Thread Gender Side A
- Female
- Item
- Round Female Standoffs
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size Size B
- #4-40
- Outside Diameter
- 1/4 in
- Wire Rope Length
- 2 in
- Thread Size Side A
- #4-40
- Body Length
- 2 in
- Overall Length
- 2 in
- Length
- 2 in
Description
Round Female Standoffs, Overall Length 2 in, Body Length 2 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/4 in, Shape Round, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.