Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Male-Female Standoffs, PK25
- Mfr # 4032-832-SS
- Zoro # G222962619
product price:Â
$
68.45
/pk of 25, $2.74/ea
Sold in multiples of 5Â pks for
$342.25
Key Features
Body Length
3/8 in
Shape
Round
Thread Direction
Right Hand
Thread Type
Coarse
Thread Gender Side A
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4032-832-SS
- Zoro #
- G222962619
- UPC #
- -
- Country of Origin
- United States
- Shape
- Round
- Item
- Round Male-Female Standoffs
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Thread Gender Side A
- Male
- Thread Fit Side B
- 2B
- Thread Gender Side B
- Female
- Thread Fit Side A
- 2A
- Thread Style
- Partially Threaded
- System of Measurement
- Inch
- Finish
- Plain
- Material
- Stainless Steel
- Material Grade/Class
- 18-8
- Standoff Type
- Male-Female Standoff
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Body Length
- 3/8 in
- Thread Size Side A
- #8-32
- Outside Diameter
- 1/4 in
- Wire Rope Length
- 3/4 in
- Thread Size Size B
- #8-32
- Overall Length
- 3/4 in
- Length
- 3/4 in
Description
Round Male-Female Standoffs, Overall Length 3/4 in, Body Length 3/8 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/4 in, Shape Round, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.